26710R1WB11G1HD
Setra HVAC Sensors, 267 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26710R1WB11G1HD

Setra HVAC Sensors, 267 Series
In stock
Item Number
26710R1WB11G1HD
MFG Item Number
26710R1WB11G1HD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 267 Series
Item #
26710R1WB11G1HD
Very Low Differential Pressure

267 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26710R1WB11G1HD
Item Number 26710R1WB11G1HD
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Accuracy 0.5 %
Pressure Range -0.1-0.1 in WC
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display Yes
Max Pressure 0.1 in WC
Supply Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.725 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved