ASM1050PG2M11B3C00
Setra Transducers, ASM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASM1050PG2M11B3C00

Setra Transducers, ASM Series
In stock
Item Number
ASM1050PG2M11B3C00
MFG Item Number
ASM1050PG2M11B3C00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, ASM Series
Item #
ASM1050PG2M11B3C00
High Accuracy Pressure Transducer

ASM Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASM1050PG2M11B3C00
Item Number ASM1050PG2M11B3C00
Manufacturer Setra
Product Series ASM
Family Series Setra Transducers, ASM Series
Type Differential
Accuracy 0.05 %
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Pressure Connection 1/4 In NPT Male
NEMA Rating NEMA 4X
IP Rating IP65
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved