ASM1100PG1F2B03A00
Setra Transducers, ASM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASM1100PG1F2B03A00

Setra Transducers, ASM Series
In stock
Item Number
ASM1100PG1F2B03A00
MFG Item Number
ASM1100PG1F2B03A00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, ASM Series
Item #
ASM1100PG1F2B03A00
High Accuracy Pressure Transducer,

ASM Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASM1100PG1F2B03A00
Item Number ASM1100PG1F2B03A00
Manufacturer Setra
Product Series ASM
Family Series Setra Transducers, ASM Series
Type Differential
Accuracy 0.05 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 9-30 VDC
Output 0-5 VDC
Electrical Connection Multiconductor Cable
Electrical Wire Length 3 '
Pressure Connection 1/8 in NPT Female
NEMA Rating NEMA 4X
IP Rating IP65
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved