SRPM0R1WBA1E
Setra HVAC Sensors, SRPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRPM0R1WBA1E

Setra HVAC Sensors, SRPM Series
In stock
Item Number
SRPM0R1WBA1E
MFG Item Number
SRPM0R1WBA1E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, SRPM Series
Item #
SRPM0R1WBA1E
Room Pressure Monitor with

SRPM Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SRPM0R1WBA1E
Item Number SRPM0R1WBA1E
Manufacturer Setra
Product Series SRPM
Family Series Setra HVAC Sensors, SRPM Series
Accuracy 0.5 %
Pressure Range 0-0.10 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Process Connection Barbed Fitting
Sensor Style Very Low Differential
Display Yes
Supply Voltage 24 VAC
Electrical Connection Terminal Block
Temperature Range 32-120 °F
Net Weight 1.67 lbs
Gross Weight 2.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved