DT-105A
Shimpo Instruments Handheld Tachometers, DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT-105A

Shimpo Instruments Handheld Tachometers, DT Series
In stock
Item Number
DT-105A
MFG Item Number
DT-105A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, DT Series
Item #
DT-105A
TACHOMETER, LCD, W/NIST CERT OF CAL

DT Series Information

  • Calibration Wheel
  • NIST Certified
  • Multiple Measuring Units
  • Memory
  • LED Display
Shimpo's microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording rotational/linear/surface speeds and total length. These preferred instruments also feature a contact adapter, conveniently allowing both non‑contact and contact measurement.




Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT-105A
Item Number DT-105A
Manufacturer Shimpo Instruments
Product Series DT
Family Series Shimpo Instruments Handheld Tachometers, DT Series
Max RPM 25,000 RPM
Cal. Wheel No
Measuring Distance 14 '
Accuracy 0.006 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Optical Coupler, 60 Pulses/Rev
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.63 lbs
Gross Weight 1.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved