DT-365E
Shimpo Instruments Stroboscopes, DT-365 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT-365E

Shimpo Instruments Stroboscopes, DT-365 Series
In stock
Item Number
DT-365E
MFG Item Number
DT-365E
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Stroboscopes, DT-365 Series
Item #
DT-365E
High Intensity LED Portable

DT-365 Series Information

  • Flash Controller Dial Permits Accurate Adjustments to the Flash Rate
  • Capable of Being Synchronized with Input Signal from Sensor or Controller
  • Long Lasting, Quick‑Charge NiMH Rechargeable Battery Provides Exceptional Usage Reliability
  • LED Technology Greatly Extends Operation Life and Eliminates Need to Replace Burned out Bulbs
  • Phase Shift (in Degrees of Delay Time) Enables Visual Analysis of Rotating or Reciprocating Objects through All Points of Motion/Time/ Angle
The DT‑365 High‑Intensity, Battery Powered LED Stroboscopes Are Velocity Analyzing and Measuring Devices That Are Ideal for Machinery Process Inspection. The DT‑365 Stroboscopes Are Capable of Flashing Their LED Lights in a Synchronous Frequency to the Operating Machinery, Creating the Illusion of Viewing Slowed or Frozen Images. Utilizing This Phenomenon of Slowing or Stopping the Motion with the Adjusted Flash Rate of Its LED Lights, Machine Parts and Processes May Be Inspected for Defects, Aiding in Preventative Maintenance Programs. This LED Technology Extends Operation Due to the Low Energy Requirement of the Light Diodes Compared with Xenon Lit Stroboscopes. Proper Operation Is Assured as Concern of Light Failure during Usage, Common with Xenon Bulbs, Is Eliminated. The Light Output (Lux) of the LED's Is Far Brighter Than Xenon Powered Stroboscopes with the DT‑365 Outshining All Comparable Stroboscopes on the Market from Its Array of 18 LED's.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT-365E
Item Number DT-365E
Manufacturer Shimpo Instruments
Product Series DT-365
Family Series Shimpo Instruments Stroboscopes, DT-365 Series
Accuracy (+/-) 0.02 %
Resolution External Mode 0.1 FPM, Internal Mode 1 FPM
Flash Range 40-35,000 FPM, 60-120,000 FPM
Display Type Red LED
Backlight No
Flash Duration 0.14-400 µs
Nominal Power 120 VAC, 240 VAC
Power Requirement 100-230 VAC
Operating Temperature 32-95 °F
RoHS Yes
Net Weight 4.6297 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved