FG-3006
Shimpo Instruments Force Gauges, FG-3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FG-3006

Shimpo Instruments Force Gauges, FG-3000 Series
In stock
Item Number
FG-3006
MFG Item Number
FG-3006
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Force Gauges, FG-3000 Series
Item #
FG-3006
11 lb (5 kg) Capacity Compact,

FG-3000 Series Information

  • Three Mode Operation: Track, Peak & Preset Limits
  • Field Calibration Capability Eliminates Need to Send to Lab
  • Multi‑Language and Engineering Unit's Selection Provides Flexible User Comfort
  • Rugged, Ergonomic Die Cast Aluminum Construction Allows Usage in Demanding Applications
  • Comparator Output Function Provides User with Easy Pass/Fail Testing System Integration Capabilities

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FG-3006
Item Number FG-3006
Manufacturer Shimpo Instruments
Product Series FG-3000
Family Series Shimpo Instruments Force Gauges, FG-3000 Series
Capacity (lbs) 22 lbs
Capacity (N) 100 N
Capacity (Kg) 10 kg
Capacity (oz) 350 oz
Resolution (lbs) 0.01 lbs
Resolution (N) 0.1 N
Resolution (Kg) 0.1 kg
Resolution (oz) 0.1 oz
Measurement Method Peak, Preset, Track
Data Sampling Rate 1,000 Hz
Display LCD with Backlight
Display Update Rate 10 Hz
Memory 500 Data
Power 3.6 VDC
Charger/Adapter Universal USB, BM charger
Battery Life 16 Hrs
Housing Material Aluminum
Operating Temperature 14-140 °F
Battery Charger Yes
Approvals CE
Net Weight 0.8819 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved