FG-7007
Shimpo Instruments Force Gauges, FG-7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FG-7007

Shimpo Instruments Force Gauges, FG-7000 Series
In stock
Item Number
FG-7007
MFG Item Number
FG-7007
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Force Gauges, FG-7000 Series
Item #
FG-7007
44 lb capacity digital force gauge

FG-7000 Series Information

  • Three Mode Operation: Track, Peak & Auto‑Peak
  • Field Calibration Capability Eliminates Need to Send to Lab
  • Calibration Certificate Included along with Popular Adapter Attachments
  • Rugged, Ergonomic Die Cast Aluminum Construction Allows Usage in Demanding Applications
  • 1000 Hz Sample Rate Combined with +/‑0.2% F.S. Accuracy Provides Fast Sampling Producing Great Resolution and More Accurate Results

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FG-7007
Item Number FG-7007
Manufacturer Shimpo Instruments
Product Series FG-7000
Family Series Shimpo Instruments Force Gauges, FG-7000 Series
Capacity (lbs) 44 lbs
Capacity (N) 200 N
Capacity (Kg) 20 kg
Capacity (oz) 700 oz
Resolution (lbs) 0.01 lbs
Resolution (N) 0.05 N
Resolution (Kg) 0.005 kg
Resolution (oz) 0.1 oz
Measurement Method Autopeak, Peak, Track
Data Sampling Rate 1,000 Hz
Display LCD with LED Backlight
Display Update Rate 10 Hz
Memory 1,000 Data
Power 3.6 VDC
Charger/Adapter Universal USB, BM charger
Battery Life 16 Hrs
Housing Material Aluminum
Operating Temperature 14-140 °F
Battery Charger Yes
Approvals CE
Net Weight 1.5432 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved