FGS-100H
Shimpo Instruments Test Stands, FGS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FGS-100H

Shimpo Instruments Test Stands, FGS Series
In stock
Item Number
FGS-100H
MFG Item Number
FGS-100H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Stands, FGS Series
Item #
FGS-100H
Manual Test Stand, 110lb Capacity

FGS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FGS-100H
Item Number FGS-100H
Manufacturer Shimpo Instruments
Product Series FGS
Family Series Shimpo Instruments Test Stands, FGS Series
Operation Hand Wheel
Vertical Clearance 7.95 "
Capacity 200 lbs
Stroke 0.12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved