FGS-50S
Shimpo Instruments Test Stands
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FGS-50S

Shimpo Instruments Test Stands
In stock
Item Number
FGS-50S
MFG Item Number
FGS-50S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Stands, Series
Item #
FGS-50S
Manual Test Stand, 50lb Capacity,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FGS-50S
Item Number FGS-50S
Manufacturer Shimpo Instruments
Family Series Shimpo Instruments Test Stands
Operation Manual Lever
Vertical Clearance 3.94 "
Capacity 50 lbs
Stroke 1.97 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved