FGV-0.5XY
Shimpo Instruments Force Gauges, FGV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FGV-0.5XY

Shimpo Instruments Force Gauges, FGV Series
In stock
Item Number
FGV-0.5XY
MFG Item Number
FGV-0.5XY
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Force Gauges, FGV Series
Item #
FGV-0.5XY
Force Gauge, USB, RS-232, and Analog

FGV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FGV-0.5XY
Item Number FGV-0.5XY
Manufacturer Shimpo Instruments
Product Series FGV
Family Series Shimpo Instruments Force Gauges, FGV Series
Capacity (lbs) 0.5 lbs
Capacity (N) 2 N
Capacity (Kg) 0.2 kg
Capacity (oz) 8 oz
Resolution (lbs) 0.001 lbs
Resolution (N) 0.001 N
Resolution (Kg) 0.0001 kg
Resolution (oz) 0.01 oz
Measurement Method Compression Peak, Realtime, Tension Peak
Data Sampling Rate 1,000 Hz
Display 4-Digit LCD
Display Update Rate 20 Hz
Battery Life 8 Hrs
Operating Temperature 32-140 °F
Battery Charger Yes
Approvals CE
RoHS Yes
Net Weight 0.9921 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved