FGV-1000HXY
Shimpo Instruments Force Gauges, FGV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FGV-1000HXY

Shimpo Instruments Force Gauges, FGV Series
In stock
Item Number
FGV-1000HXY
MFG Item Number
FGV-1000HXY
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Force Gauges, FGV Series
Item #
FGV-1000HXY
1000 lb capacity digital force gauge

FGV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FGV-1000HXY
Item Number FGV-1000HXY
Manufacturer Shimpo Instruments
Product Series FGV
Family Series Shimpo Instruments Force Gauges, FGV Series
Capacity (lbs) 1,000 lbs
Capacity (N) 4,448 N
Capacity (Kg) 453.6 kg
Resolution (lbs) 0.1 lbs
Resolution (N) 1 N
Resolution (Kg) 0.1 kg
Measurement Method Peak, Realtime
Data Sampling Rate 1,000 Hz
Display 4-Digit LCD
Display Update Rate 20 Hz
Battery Life 17 Hrs
Operating Temperature 32-140 °F
Battery Charger Yes
Approvals CE
RoHS Yes
Net Weight 2.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved