MCS-655M
Shimpo Instruments Photoelectric Sensors, MCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCS-655M

Shimpo Instruments Photoelectric Sensors, MCS Series
In stock
Item Number
MCS-655M
MFG Item Number
MCS-655M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, MCS Series
Item #
MCS-655M
Retro Reflective Sensor 1000 Hz

MCS Series Information

  • Switching voltage output (light/dark activated)operates up to 333Hz
  • General‑purpose retro‑reflective NPN open collector photo‑sensor
  • LED with sensitivity adjustment for alignment

MCS‑655 is a general‑purpose retro‑reflective NPN open collector photo‑sensor. MCS‑655 incorporates a complimentary switching voltage output (light/dark activated) that operates up to 333Hz. An LED is mounted on the top of the unit along with a sensitivity adjustment pot for alignment purposes.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCS-655M
Item Number MCS-655M
Manufacturer Shimpo Instruments
Product Series MCS
Family Series Shimpo Instruments Photoelectric Sensors, MCS Series
Power Type DC
Beam Type Visible Red
Max Range 23 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67
Switching Frequency 1,000 Hz
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved