MFD-04
Shimpo Instruments Force Gauges, MFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MFD-04

Shimpo Instruments Force Gauges, MFD Series
In stock
Item Number
MFD-04
MFG Item Number
MFD-04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Force Gauges, MFD Series
Item #
MFD-04
Dual Scale 22 lb (10 kg) Capacity

MFD Series Information

  • Rear Threaded Inserts Makes It Easy to Mount to Test Stands
  • Peak Mode Reset Is Ideal for Repetitive Peak Testing Applications
  • Measures Tension and Compression Forces ‑ Only One Gauge Required
  • Precision Gauge Movement Provides a Quick Response for Instantaneous Analysis
  • Real Time Mode or Peak Mode Enables Flexibility to View Live Readings or Maximum Values Recorded

Specifications

Specifications
Manufacturer Part Number MFD-04
Item Number MFD-04
Manufacturer Shimpo Instruments
Product Series MFD
Family Series Shimpo Instruments Force Gauges, MFD Series
Display Analog Dial
Capacity (lbs) 22 lb
Operating Mode(s) Real Time, Peak-Hold
Capacity (Kg) 10 kg
Needle Update Immediate
Resolution (lbs) 0.1 lb
Overload Capacity 12 kg, 26.4 lb
Resolution (Kg) 0.1 kg
Net Weight 1.25664 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved