MT-200
Shimpo Instruments Handheld Tachometers, MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-200

Shimpo Instruments Handheld Tachometers, MT Series
In stock
Item Number
MT-200
MFG Item Number
MT-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, MT Series
Item #
MT-200
LCD Display, Contact/Non-Contact

MT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MT-200
Item Number MT-200
Manufacturer Shimpo Instruments
Product Series MT
Family Series Shimpo Instruments Handheld Tachometers, MT Series
Max RPM 99,999 RPM
Cal. Wheel Yes
Measuring Distance 6 '
Accuracy 0.006 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units No
Detection Laser, Contact
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.72 lbs
Gross Weight 0.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved