PT-122
Shimpo Instruments Handheld Tachometers, PT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT-122

Shimpo Instruments Handheld Tachometers, PT Series
In stock
Item Number
PT-122
MFG Item Number
PT-122
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, PT Series
Item #
PT-122
LCD Display, Contact Tachometer,

PT Series Information

  • Automatically records Maximum, Minimum, Last Value as well as up to 96 data points during testing
  • Large, backlit LCD for easy viewing in both bright and dim environments
  • Laser operation shows point of measurement for easy aiming on equipment
  • Lightweight, ergonomic design allows comfortable long term usage
  • Measures RPM, Hz or Total by simple adjusting selector switch
The PT‑110 possesses a large backlit LCD screen that provides clear viewing in any environment. Users can obtain results in either Hertz or RPM, as well as Total counts with the simple selection switch. During testing, the unit automatically saves maximum, minimum, last recorded values and up to 96 logged data readings. The compact, lightweight PT‑110 Tachometer comes standard with reflective tape, 3 AAA batteries and protective carrying case.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PT-122
Item Number PT-122
Manufacturer Shimpo Instruments
Product Series PT
Family Series Shimpo Instruments Handheld Tachometers, PT Series
Max RPM 99,999 RPM
Cal. Wheel No
Accuracy 0.05 %
NIST Certified Yes
Display 5 Digit LED
Multiple Measuring Units No
Detection Contact
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.455 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved