TNP-10
Shimpo Instruments Torque Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TNP-10

Shimpo Instruments Torque Testers
In stock
Item Number
TNP-10
MFG Item Number
TNP-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Torque Testers, Series
Item #
TNP-10
Torque Meter Tester, 0-10 Nm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TNP-10
Item Number TNP-10
Manufacturer Shimpo Instruments
Family Series Shimpo Instruments Torque Testers
Display 5 Digit LCD
Sampling Rate 1,000 Hz
Power 100-240 VAC, Built In Battery
Measuring Range 0-10 Nm, 0-1,000 Ncm, 0-102 kgcm, 0-88.5 Ib/in
Data Output USB 1.1
Operating Temperature 32-104 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved