TNP-5
Shimpo Instruments Torque Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TNP-5

Shimpo Instruments Torque Testers
In stock
Item Number
TNP-5
MFG Item Number
TNP-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Torque Testers, Series
Item #
TNP-5
Torque Meter Tester, 0-5.0 Nm.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TNP-5
Item Number TNP-5
Manufacturer Shimpo Instruments
Family Series Shimpo Instruments Torque Testers
Display 7 Digit LCD
Sampling Rate 1,000 Hz
Power 100-240 VAC, Built In Battery
Measuring Range 0-5 Nm, 0-500 Ncm, 0-50.99 kgcm, 044.25 Ib/in
Data Output USB 1.1
Operating Temperature 32-104 °F
Approvals CE
Net Weight 15.16 lbs
Gross Weight 17.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved