5017906.10
Siba Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5017906.10

Siba Fuses
In stock
Item Number
5017906.10
MFG Item Number
5017906.10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
5017906.10
Fuse 10A 690/700V 10x38mm gR ULrec

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5017906.10
Item Number 5017906.10
Manufacturer Siba
Family Series Siba Fuses
Current Rating 10 A
Voltage (AC) 660 VAC, 700 VAC
Class gR
Characteristic Semiconductor Protection
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved