The store will not work correctly when cookies are disabled.
5017906.30
MFG Item Number
5017906.30
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
660/700V, 10x38mm, 30A, Ultra Rapid
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
5017906.30 |
Item Number |
5017906.30 |
Manufacturer |
Siba |
Family Series |
Siba Fuses |
Current Rating |
30 A |
Voltage (AC) |
660 VAC, 700 VAC |
Characteristic |
Semiconductor Protection |
Trip Indicator |
No |
Alarm Contact |
No |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0.01 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved