The store will not work correctly when cookies are disabled.
ATM60-P4H13X13
Sick Encoders, ATM60 Series
In stock
Item Number
ATM60-P4H13X13
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1030013, Absolute Encoder
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1030013 |
Item Number |
ATM60-P4H13X13 |
Manufacturer |
Sick |
Product Series |
ATM60 |
Family Series |
Sick Encoders, ATM60 Series |
Single Turn Resolution |
13 |
Multi Turn Resolution |
13 |
Input Power |
10-32 VDC |
Protocol |
Profibus |
Shaft/Bore Size |
10 mm |
Shaft Seal |
Yes |
Connector |
Bus Adapter with Cable Screw Fixings |
Duty |
Servo |
Mounting Style |
Face Mount |
Operating Temperature |
-20-85 °C |
IP Rating |
IP43, IP65, IP67 |
Approvals |
CE, cULus, EAC |
Net Weight |
1.1023 lbs |
Gross Weight |
1.12 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved