KHK53-AXB00354
Sick Encoders, KH53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KHK53-AXB00354

Sick Encoders, KH53 Series
In stock
Item Number
KHK53-AXB00354
MFG Item Number
1030072
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, KH53 Series
Item #
KHK53-AXB00354
1030072, Absol. Linear Encoder

KH53 Series Information

  • SSI and PROFIBUS Interfaces
  • Measuring Lengths of up to 1,700 Meters Possible
  • High Reproducibility and High System Resolution
The POMUX KH53 non‑contact linear encoder can measure absolute lengths up to 1,700 m. The encoder consists of two main components: The non‑contact read head determines the absolute position using a series of measuring elements attached along the measurement path. Each measuring element consists of several permanent magnets. Since the distances between the magnets are unique, they can be used to develop an absolute measuring code.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1030072
Item Number KHK53-AXB00354
Manufacturer Sick
Product Series KH53
Family Series Sick Encoders, KH53 Series
Measurement Type Absolute
Measuring Length 354 mm
Resolution 0.1 µm
Supply Voltage 10-32 V
Maximum Vibration 10 g
IP Rating IP65
Approvals CE
Net Weight 7.9366 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved