SRM50-HFA0-K21
Sick Encoders, SRM50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRM50-HFA0-K21

Sick Encoders, SRM50 Series
In stock
Item Number
SRM50-HFA0-K21
MFG Item Number
1037071
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, SRM50 Series
Item #
SRM50-HFA0-K21
1037071, Motorfeedback

SRM50 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1037071
Item Number SRM50-HFA0-K21
Manufacturer Sick
Product Series SRM50
Family Series Sick Encoders, SRM50 Series
Input Power 7-12 VDC
Protocol HIPERFACE
Connector Male Connector
Duty Industrial
Mounting Style Tapered Shaft
Operating Temperature -30-115 °C
IP Rating IP40
Approvals CE
Net Weight 0.19 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved