SRS50-HFA0-K21
Sick Encoders, SRS50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRS50-HFA0-K21

Sick Encoders, SRS50 Series
In stock
Item Number
SRS50-HFA0-K21
MFG Item Number
SRS50-HFA0-K21
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, SRS50 Series
Item #
SRS50-HFA0-K21
1037067, Motorfeedback

SRS50 Series Information


Specifications

Specifications
Manufacturer Part Number SRS50-HFA0-K21
Item Number SRS50-HFA0-K21
Manufacturer Sick
Product Series SRS50
Family Series Sick Encoders, SRS50 Series
Input Power 7-12 VDC
Protocol HIPERFACE
Connector Male Connector
Duty Industrial
Mounting Style Tapered Shaft
Operating Temperature -30-115 °C
IP Rating IP40
Approvals CE
Net Weight 0.44093 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved