254-01115
Siemens Building Technologies HVAC Valves, MZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

254-01115

Siemens Building Technologies HVAC Valves, MZ Series
In stock
Item Number
254-01115
MFG Item Number
254-01115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MZ Series
Item #
254-01115
2WNO,BZ,OR FXF ,.5/.4

MZ Series Information

  • Electronic Non‑Spring Return Actuator
  • Low Leakage Rate (ANSI Class IV)
  • Close off up to 70 psi
  • Floating Control

Siemens the Powermite MZ series two‑way, and three‑way globe valves are designed to wotk with the SSB MZ series Acutuator with a 7/32 inch stroke.It is used for control of hot or chilled water for convectors, fan coil units, radiation, rehear coils, and similar terminal units.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 254-01115
Item Number 254-01115
Manufacturer Siemens Building Technologies
Product Series MZ
Family Series Siemens Building Technologies HVAC Valves, MZ Series
Flow Capacity 0.4 Cv
Pipe Size 0.5 "
Max Close-Off Pressure 60 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Actuator Control Style Floating
Trim Material Brass
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 1.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved