255-01139
Siemens Building Technologies HVAC Valves, MZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

255-01139

Siemens Building Technologies HVAC Valves, MZ Series
In stock
Item Number
255-01139
MFG Item Number
255-01139
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MZ Series
Item #
255-01139
3WMX LN,BZ,OR FXF ,1.00/10.00

MZ Series Information

  • Electronic Non‑Spring Return Actuator
  • Low Leakage Rate (ANSI Class IV)
  • Close off up to 70 psi
  • Floating Control

Siemens the Powermite MZ series two‑way, and three‑way globe valves are designed to wotk with the SSB MZ series Acutuator with a 7/32 inch stroke.It is used for control of hot or chilled water for convectors, fan coil units, radiation, rehear coils, and similar terminal units.

Specifications

Specifications
Manufacturer Part Number 255-01139
Item Number 255-01139
Manufacturer Siemens Building Technologies
Product Series MZ
Family Series Siemens Building Technologies HVAC Valves, MZ Series
Flow Capacity 10 Cv
Pipe Size 1 "
Max Close-Off Pressure 30 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Actuator Control Style Proportional
Trim Material Brass
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Supply Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Comments 0-10 VDC Control Signal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved