270-03203
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

270-03203

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
270-03203
MFG Item Number
270-03203
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
270-03203
3WMX BZ,=pct.,OR,FXF,1.00/10.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 270-03203
Item Number 270-03203
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 10 Cv
Pipe Size 1 "
Max Close-Off Pressure 91 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Actuator Control Style Pneumatic
Trim Material Brass
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Fail-Safe Mode Spring Normally Closed
Net Weight 7.675 lbs
Gross Weight 7.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved