274-03133
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

274-03133

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
274-03133
MFG Item Number
274-03133
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
274-03133
2WNC SS =pct. OR FXF 1.50/25.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 274-03133
Item Number 274-03133
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 25 Cv
Pipe Size 1.5 "
Max Close-Off Pressure 80 psi
Body Pattern Two-Way
Valve Style Globe
Actuator Control Style Proportional
Trim Material Stainless Steel
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 16.6 lbs
Gross Weight 16.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved