277-03130
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

277-03130

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
277-03130
MFG Item Number
277-03130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
277-03130
2WNC SS =pct. OR FXF 0.75/6.30

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 277-03130
Item Number 277-03130
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 6.3 Cv
Pipe Size 0.75 "
Max Close-Off Pressure 231 psi
Body Pattern Two-Way
Valve Style Globe
Actuator Control Style Pneumatic
Trim Material Stainless Steel
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 250
Net Weight 12.47 lbs
Gross Weight 12.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved