331-2961
Siemens Building Technologies Actuators, 331 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

331-2961

Siemens Building Technologies Actuators, 331 Series
In stock
Item Number
331-2961
MFG Item Number
331-2961
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Actuators, 331 Series
Item #
331-2961
No.4 Pneumatic ACT,8-13 PSI, P-M

331 Series Information

  • Variety of Spring Ranges for Sequencing with Other Control Devices
  • Replaceable Diaphragm
  • Forward Travel Stops
  • Positioning Relay
  • High Torque
Designed with 4‑inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC and fire smoke dampers.

Specifications

Specifications
Product Series 331
Item Number 331-2961
Manufacturer Part Number 331-2961
Ships Factory Direct No
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Actuators, 331 Series
Spring Range 8-13 psi
Mounting Type Pivot
Net Weight 3.66 lbs
Gross Weight 3.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved