331-4313
Siemens Building Technologies Actuators, 331 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

331-4313

Siemens Building Technologies Actuators, 331 Series
In stock
Item Number
331-4313
MFG Item Number
331-4313
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Actuators, 331 Series
Item #
331-4313
NO.3PNEU Actuator3-7,2 3/8in.FIXED

331 Series Information

  • Variety of Spring Ranges for Sequencing with Other Control Devices
  • Replaceable Diaphragm
  • Forward Travel Stops
  • Positioning Relay
  • High Torque
Designed with 4‑inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC and fire smoke dampers.

Specifications

Specifications
Product Series 331
Item Number 331-4313
Manufacturer Part Number 331-4313
Ships Factory Direct No
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Actuators, 331 Series
Spring Range 3-7 psi
Mounting Type Fixed
Net Weight 1.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved