The store will not work correctly when cookies are disabled.
332-3011
Siemens Building Technologies Actuators, 332 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
No.6 Pneumatic Actuator8-13 PSI,U-M,
- Ozone Resistant Rolling rubber Diaphragm
- Pivot Mounting for Extended Shaft
- Fixed Bracket Mounting
- Direct Front Mounting
Designed with 2‑3/8 inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC dampers.
Specifications
Specifications
Product Series |
332 |
Item Number |
332-3011 |
Manufacturer Part Number |
332-3011 |
Ships Factory Direct |
No |
Manufacturer |
Siemens Building Technologies |
Family Series |
Siemens Building Technologies Actuators, 332 Series |
Spring Range |
8-13 psi |
Mounting Type |
Extended Shaft |
Net Weight |
9 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved