332-4831
Siemens Building Technologies Actuators, 332 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

332-4831

Siemens Building Technologies Actuators, 332 Series
In stock
Item Number
332-4831
MFG Item Number
332-4831
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Actuators, 332 Series
Item #
332-4831
NO.3 ACT,FIX Mounting Ball CON

332 Series Information

  • Ozone Resistant Rolling rubber Diaphragm
  • Pivot Mounting for Extended Shaft
  • Fixed Bracket Mounting
  • Direct Front Mounting
Designed with 2‑3/8 inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC dampers.

Specifications

Specifications
Product Series 332
Item Number 332-4831
Manufacturer Part Number 332-4831
Ships Factory Direct No
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Actuators, 332 Series
Spring Range 8-13 psi
Mounting Type Fixed
Net Weight 1.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved