540-660A
Siemens Building Technologies HVAC Sensors, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540-660A

Siemens Building Technologies HVAC Sensors, 1000 Series
In stock
Item Number
540-660A
MFG Item Number
540-660A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 1000 Series
Item #
540-660A
TEC RM Sensor-BEIGE

1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540-660A
Item Number 540-660A
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Output 10 kOhm NTC
Temperature Range (F) 55-95 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Desert Beige Cover
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved