540-670B
Siemens Building Technologies HVAC Sensors, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540-670B

Siemens Building Technologies HVAC Sensors, 1000 Series
In stock
Item Number
540-670B
MFG Item Number
540-670B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 1000 Series
Item #
540-670B
TEC RM Sensor-w/STPT,OVRD,White

1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540-670B
Item Number 540-670B
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Application Indoor
Output 10 kOhm NTC
Temperature Range (F) 55-95 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
RoHS Compliant No
Comments White Cover
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved