540-680FB
Siemens Building Technologies HVAC Sensors, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540-680FB

Siemens Building Technologies HVAC Sensors, 1000 Series
In stock
Item Number
540-680FB
MFG Item Number
540-680FB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 1000 Series
Item #
540-680FB
TEC RM Sensor-w/STPT,IND,OVRD,WH

1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540-680FB
Item Number 540-680FB
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Application Indoor
Output 10 kOhm NTC
Temperature Range (F) 55-95 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
RoHS Compliant No
Comments White Cover, Fahrenheit Display
Net Weight 0.25 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved