544-577-40
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-577-40

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
544-577-40
MFG Item Number
544-577-40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
544-577-40
Immersion Well Sensor, PT 1K Ohm,

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-577-40
Item Number 544-577-40
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Application Immersion
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 4 in Sensor, Controller Dependent
Net Weight 0.66 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved