MXG461.20-5.0U
Siemens Building Technologies HVAC Valves, MX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MXG461.20-5.0U

Siemens Building Technologies HVAC Valves, MX Series
In stock
Item Number
MXG461.20-5.0U
MFG Item Number
MXG461.20-5.0U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MX Series
Item #
MXG461.20-5.0U
MAGNETIC Valve,3/4in.,0-10V

MX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MXG461.20-5.0U
Item Number MXG461.20-5.0U
Manufacturer Siemens Building Technologies
Product Series MX
Family Series Siemens Building Technologies HVAC Valves, MX Series
Flow Capacity 5.8 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 44 psi
Body Pattern Three-Way Mixing
Valve Style Control
Actuator Control Style Modulating Magnetic
Trim Material Brass
Medium Temperature Range 34-266 °F
Flow Characteristic Selectable Equal Percentage or Linear
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Approvals cUL, UL
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 8.885 lbs
Gross Weight 10.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved