MXG461B40-20
Siemens Building Technologies HVAC Valves, MX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MXG461B40-20

Siemens Building Technologies HVAC Valves, MX Series
In stock
Item Number
MXG461B40-20
MFG Item Number
MXG461B40-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MX Series
Item #
MXG461B40-20
MAG Valve,1 1/2in.,CV 23.4,RED BRS

MX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MXG461B40-20
Item Number MXG461B40-20
Manufacturer Siemens Building Technologies
Product Series MX
Family Series Siemens Building Technologies HVAC Valves, MX Series
Flow Capacity 23 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 87 psi
Max Static Pressure 232 psi
Body Pattern Three-Way Mixing
Valve Style Control
Actuator Control Style Modulating Magnetic
Trim Material Stainless Steel
Medium Temperature Range -4-248 °F
Flow Characteristic Selectable Equal Percentage or Linear
Nominal Supply Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Approvals CE, CSA, UL
Comments Positioning, Feedback for Domestic, Hot, Cold Water Systems, 0-20 mA or 0-10 VDC Control Signals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved