QAC3171
Siemens Building Technologies HVAC Sensors, OUT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QAC3171

Siemens Building Technologies HVAC Sensors, OUT Series
In stock
Item Number
QAC3171
MFG Item Number
QAC3171
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, OUT Series
Item #
QAC3171
4-20MA Outdoor AIR TEMP Sensor

OUT Series Information

  • Ruggedly Constructed for Use in All Climates
  • Accurate and Reliable Indication of Temperature
  • Simple Installation Requires No Special Tools
  • Resistive or 4‑20 mA Output
Outdoor and surface temperature sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Outdoor temperature sensors are used to monitor the temperature of outdoor air. This variable is often used in a variety of HVAC control strategies, including outdoor reset and building ventilation. Pipe surface temperature sensors are often used in place on immersion type sensors, particularly in cases where sensor installation occurs after the system if filled.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QAC3171
Item Number QAC3171
Manufacturer Siemens Building Technologies
Product Series OUT
Family Series Siemens Building Technologies HVAC Sensors, OUT Series
Application Outdoor
Output 4-20 mA
Temperature Range (F) -58-122 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Net Weight 0.2 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved