SAX61.03U
Siemens Building Technologies HVAC Valves, SAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SAX61.03U

Siemens Building Technologies HVAC Valves, SAX Series
In stock
Item Number
SAX61.03U
MFG Item Number
SAX61.03U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, SAX Series
Item #
SAX61.03U
ELEC/MECH ACT,0-10VDC,30S,NSR

SAX Series Information

  • Electro‑Mechanical Switches Protect Components from Overload and Stall Condition
  • Automatic Calibration (SAX61.03U Only)
  • Visual and Electronic Stroke Indication
  • Proportional or Floating (3P) Control
  • 180 lb (800 N) Nominal Force
  • Direct‑Coupled Installation
  • Non‑Spring Return
  • Maintenance‑Free
  • Manual Override
Designed for use with Pressure Independent Control Valves with a 3/4‑inch (20 mm) stroke. The SAX Electronic Actuator requires either a 24 VAC or 24 VDC supply and receives a 0 to 10 VDC or 4 to 20 mA control signal to proportionally control the valve or a floating control signal to provide floating control of the valve.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SAX61.03U
Item Number SAX61.03U
Manufacturer Siemens Building Technologies
Product Series SAX
Family Series Siemens Building Technologies HVAC Valves, SAX Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC, 24 VDC
Run Time 30 s
Nominal Stroke 0.75 "
Media Temperature 266 °F
Manual Operation No
Approvals CSA, UL
Net Weight 4.025 lbs
Gross Weight 4.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved