SKD62U
Siemens Building Technologies HVAC Valves, SKD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKD62U

Siemens Building Technologies HVAC Valves, SKD Series
In stock
Item Number
SKD62U
MFG Item Number
SKD62U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, SKD Series
Item #
SKD62U
Valve Actuator, 24VAC, 0-10VDC or

SKD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SKD62U
Item Number SKD62U
Manufacturer Siemens Building Technologies
Product Series SKD
Family Series Siemens Building Technologies HVAC Valves, SKD Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 30 s
Nominal Stroke 0.75 "
Media Temperature 14-300 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 8.295 lbs
Gross Weight 8.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved