01297
Simpson Electric Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01297

Simpson Electric Current Transformers
In stock
Item Number
01297
MFG Item Number
01297
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
01297
Current Transformer, 100:5, 2VA, 24in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01297
Item Number 01297
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 100:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 1.025 lbs
Gross Weight 1.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved