02304
Simpson Electric Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02304

Simpson Electric Current Transformers
In stock
Item Number
02304
MFG Item Number
02304
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
02304
Current Transformer, 1000:5, 2VA,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02304
Item Number 02304
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 3 " Dia.
Current Ratio 1,000:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.9 lbs
Gross Weight 0.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved