02459
Simpson Electric Current Transformers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02459

Simpson Electric Current Transformers, CT Series
In stock
Item Number
02459
MFG Item Number
02459
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CT Series
Item #
02459
Current Transformer, 750:5, 2VA, 24in.

CT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02459
Item Number 02459
Manufacturer Simpson Electric
Product Series CT
Family Series Simpson Electric Current Transformers, CT Series
Core Style Solid Core
Aperture (WindowOpening) 3 " Dia.
Current Ratio 750:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 1.005 lbs
Gross Weight 1.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved