12271
Simpson Electric Multimeters, SIMPSON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12271

Simpson Electric Multimeters, SIMPSON Series
In stock
Item Number
12271
MFG Item Number
12271-SPSN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, SIMPSON Series
Item #
12271
160 VOM, SMALL, PROTECTED

SIMPSON Series Information

Specifications

Specifications
Manufacturer Part Number 12271-SPSN
Item Number 12271
Manufacturer Simpson Electric
Product Series SIMPSON
Family Series Simpson Electric Multimeters, SIMPSON Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (DC) 0.5 A
Max Resistance 30 MOhm
Frequency 100 kHz
Decibels (dB) 50 dB
Accuracy % (VDC) 2 %
NIST Certified No
Accuracy % (VAC) 3 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Comments Calibration to OEM specs available, call for details
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved