229-2
Simpson Electric Electrical Testers, LEAK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

229-2

Simpson Electric Electrical Testers, LEAK Series
In stock
Item Number
229-2
MFG Item Number
12267
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, LEAK Series
Item #
229-2
TESTER,AC LEAKAGE

LEAK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12267
Item Number 229-2
Manufacturer Simpson Electric
Product Series LEAK
Family Series Simpson Electric Electrical Testers, LEAK Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Max Voltage (AC) 300 VAC
Max Voltage (DC) 300 VDC
Polarity Yes
RoHS No
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved