260-9S
Simpson Electric Multimeters, 260 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

260-9S

Simpson Electric Multimeters, 260 Series
In stock
Item Number
260-9S
MFG Item Number
12397
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 260 Series
Item #
260-9S
TESTER,VOM,CAT-3

260 Series Information

  • 1000 VAC/VDC
  • Measures to 20A
  • Up to 20M ohms resistance
  • Mirrored scale
  • Continuity w/diode test
The 260 model analog Multimeters from Simpson features more attributes than its predecessors. Standard and high energy fusing, in conjunction with diode network meter movement protection makes the 260 the best combination of quality and affordability. Up to 36 Measurement Ranges ‑ Covers AC, DC Voltage and Current measurements, as well as resistance testing. Diode networks protect instruments from overload damage during use.


Videos

Specifications

Specifications
Manufacturer Part Number 12397
Item Number 260-9S
Manufacturer Simpson Electric
Product Series 260
Family Series Simpson Electric Multimeters, 260 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 200 MOhm
Frequency 100 kHz
Decibels (dB) -20-43 dB
Accuracy % (VDC) 2 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 1.96 lbs
Gross Weight 3.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved