270-5
Simpson Electric Multimeters, 270 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

270-5

Simpson Electric Multimeters, 270 Series
In stock
Item Number
270-5
MFG Item Number
12226
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 270 Series
Item #
270-5
TESTER,VOM,HIGH ACCURACY,UL

270 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12226
Item Number 270-5
Manufacturer Simpson Electric
Product Series 270
Family Series Simpson Electric Multimeters, 270 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (DC) 10 A
Max Resistance 20 MOhm
Frequency 100 kHz
Decibels (dB) -20-50 dB
Accuracy % (VDC) 1.25 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 2.755 lbs
Gross Weight 3.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved