F35-1-14-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F35-1-14-0

Simpson Electric Panel Meters & Gauges, Falcon F35 Series
In stock
Item Number
F35-1-14-0
MFG Item Number
F351140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Falcon F35 Series
Item #
F35-1-14-0
PANEL METER, DIGITAL, 200VDC, 120VAC

Falcon F35 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F351140
Item Number F35-1-14-0
Manufacturer Simpson Electric
Product Series Falcon F35
Family Series Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Type (Engineering Units) DC Volts
Max Input Signal 200 V
Display Type LED
Display Digits 3.5
Power Supply 120 VAC
Nominal Supply Voltage 120 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-131 °F
Net Weight 0.54 lbs
Gross Weight 0.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved